Bogen RE84 Ceiling Speaker Back Box | Graybar Store
Bogen - Ceiling Speaker Back Box - RE84
+ / - Hover over image to Zoom
Other Views

    Ceiling Speaker Back Box

    Manufacturer: Bogen
    Manufacturer #: RE84
    SKU: 88037229
    $13.49
    Checking Pricing
         
    Use With:TB8 (Tile Support Bridge)
    Dimensions:12-1/4 Dia. x 4-1/2 D.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # RE84
    • Color White
    • Dimensions 12-1/4 Dia. x 4-1/2 D.
    • Use With TB8 (Tile Support Bridge)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plenum rated back box for ceiling speakers.
    • Protective enclosure for 8 inch speaker in recessed installations
    • One-piece steel construction includes mounting ring and foam insert to reduce metallic resonance
    • Finished in rust-resistant primer
    • UL Approved