Bogen S86T725PG8UVK Ceiling Speaker Assembly with S86 8 inch Cone and Volume Knob (Bright White) | Graybar Store
Bogen - Ceiling Speaker Assembly with S86 8 inch Cone and Volume Knob (Bright White) - S86T725PG8UVK
+ / - Hover over image to Zoom
Other Views

    Ceiling Speaker Assembly with S86 8 inch Cone and Volume Knob (Bright White)

    Manufacturer: Bogen
    Manufacturer #: S86T725PG8UVK
    SKU: 25312010
    $34.89
    Checking Pricing
         
    Watts:4
    Voltage (Volts):25/70
    Dimensions:13 in. L x 12 in. W x3-1/4 in D
    Additional Features:Knob Volume Control
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # S86T725PG8UVK
    • Color White
    • Dimensions 13 in. L x 12 in. W x3-1/4 in D
    • Voltage (Volts) 25/70
    • Additional Features Knob Volume Control
    • Watts 4
    • Country of Origin CN - China
    Product Overview:
    Bogen S86T725PG8UVK Grille Assembly, Ceiling Speaker, With Knob Volume Control, Length: 13 IN, Width: 13 IN, Depth: 3-1/4 IN, Bright White, Ceiling Mounting, Enclosure Material: Steel, Maximum Wattage: 4 WTT, 8 IN Woofer Diameter, Sensitivity: 95 DB