Bogen S810T725PG8W Ceiling Speaker Assembly with S810 8 in. Cone (Off White) | Graybar Store
Bogen - Ceiling Speaker Assembly with S810 8 in. Cone (Off White) - S810T725PG8W
+ / - Hover over image to Zoom
Other Views

    Ceiling Speaker Assembly with S810 8 in. Cone (Off White)

    Manufacturer: Bogen
    Manufacturer #: S810T725PG8W
    SKU: 88037252
    $29.81
    Checking Pricing
         
    Watts:4
    Voltage (Volts):25/70V
    Dimensions:8 in Dia
    Additional Features:No volume Control
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # S810T725PG8W
    • Color Off-White
    • Dimensions 8 in Dia
    • Voltage (Volts) 25/70V
    • Additional Features No volume Control
    • Watts 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ceiling speaker without volume control in off-white.