WattStopper WPIR Ceiling Sensor, WPIR Series, Passive Infrared, 360° Coverage | Graybar Store
WattStopper - Ceiling Sensor, WPIR Series, Passive Infrared, 360° Coverage - WPIR
+ / - Hover over image to Zoom
Other Views

    Ceiling Sensor, WPIR Series, Passive Infrared, 360° Coverage

    Manufacturer: WattStopper
    Manufacturer #: WPIR
    SKU: 92048774
    $70.69
    Checking Pricing
         
    No. of Ballasts:Wattstopper® PIR
    Voltage Rating:Ceiling Mount
    Input Voltage:30 sec to 30 min
    Initial Lumens:300 ft²
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # WPIR
    • Base Type White
    • Bulb Shape Passive Infrared
    • Initial Lumens 300 ft²
    • Input Voltage 30 sec to 30 min
    • No. of Ballasts Wattstopper® PIR
    • Switch Style Manual
    • Time Delay Type PIR Sensor
    • Voltage Rating Ceiling Mount
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Wattstopper® PIR Sensor, Installation Type: Ceiling Mount, Sensor Type: Passive Infrared, Time Delay Type: Manual, Coverage (Degrees/Square Feet): 300 ft², White