Leviton 9864-LED Ceiling Occupancy Sensor Lampholder | Graybar Store
Leviton - Ceiling Occupancy Sensor Lampholder - 9864-LED
+ / - Hover over image to Zoom
Other Views

    Ceiling Occupancy Sensor Lampholder

    Manufacturer: Leviton
    Manufacturer #: 9864-LED
    SKU: 25799438
    $70.76
    Checking Pricing
         
    Voltage Rating:120 V AC
    Wattage:8.7 W
    Color:White
    Lampholder Type:LED Ceiling Occupancy Sensor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 9864-LED
    • Color White
    • Lampholder Type LED Ceiling Occupancy Sensor
    • Wattage 8.7 W
    Product Overview:
    Ceiling Occupancy Sensor Lampholder, 8.7W, 120V AC