Broan-NuTone 8210 NuTone High Capacity Fans, 210 CFM, 6.5 Sones, 7 in. Duct, Vertical Discharge Only | Graybar Store
Broan-NuTone - NuTone High Capacity Fans, 210 CFM, 6.5 Sones, 7 in. Duct, Vertical Discharge Only - 8210
+ / - Hover over image to Zoom
Other Views

    NuTone High Capacity Fans, 210 CFM, 6.5 Sones, 7 in. Duct, Vertical Discharge Only

    Manufacturer: Broan-NuTone
    Manufacturer #: 8210
    SKU: 88189371
    $133.34
    Checking Pricing
         
    CFM:210 CFM
    Sones:6.5
    Grill Size:11 Dia. in.
    Housing Dimensions:9 Dia x 5-5/8 H in.
    Additional Features:Motor Mounting Bracket has Two Slots That Slide Over Two Mounting Screws on Sleeve for Faster Installation;
    Duct Size:7 in
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 8210
    • Additional Features Motor Mounting Bracket has Two Slots That Slide Over Two Mounting Screws on Sleeve for Faster Installation;
    • CFM 210 CFM
    • Duct Size 7 in
    • Grill Size 11 Dia. in.
    • Housing Dimensions 9 Dia x 5-5/8 H in.
    • Package Quantity 1 per Pack
    • Sones 6.5
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ceiling Mount Utility Fan with Vertical Discharge, CFM: 210, Housing Dimensions: 9 Dia x 5-5/8 H in, Finish: Galvanized Steel, Sones: 6.5, Grill Size: 11 Dia in