WattStopper CI-355 Ceiling Mount Occupancy Sensor, Passive Infrared, Line Voltage, 360° Coverage | Graybar Store
WattStopper - Ceiling Mount Occupancy Sensor, Passive Infrared, Line Voltage, 360° Coverage - CI-355
+ / - Hover over image to Zoom
Other Views

    Ceiling Mount Occupancy Sensor, Passive Infrared, Line Voltage, 360° Coverage

    Manufacturer: WattStopper
    Manufacturer #: CI-355
    SKU: 25063553
    $114.24
    Checking Pricing
         
    No. of Ballasts:Wattstopper® PIR
    Voltage Rating:Ceiling Mount
    Input Voltage:5 to 30 min
    Initial Lumens:360/1200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # CI-355
    • Base Type White
    • Bulb Shape Passive Infrared
    • Initial Lumens 360/1200
    • Input Voltage 5 to 30 min
    • No. of Ballasts Wattstopper® PIR
    • Switch Style Adjustable
    • Time Delay Type PIR Occupancy Sensor
    • Voltage Rating Ceiling Mount
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Wattstopper® PIR Occupancy Sensor, Installation Type: Ceiling Mount, Sensor Type: Passive Infrared, Time Delay Type: Adjustable, Coverage (Degrees/Square Feet): 360/1200 °/ft², White