WattStopper DT-205 Ceiling Mount Occupancy Sensor, Dual Technology | Graybar Store
WattStopper - Ceiling Mount Occupancy Sensor, Dual Technology - DT-205
+ / - Hover over image to Zoom
Other Views

    Ceiling Mount Occupancy Sensor, Dual Technology

    Manufacturer: WattStopper
    Manufacturer #: DT-205
    SKU: 97220558
    $147.11
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # DT-205
    • Ballast Technology White
    • Switch Style Wattstopper® DT-200 Occupancy
    • Time Delay Type 1
    • Watts at 90 Minutes 2000 ft²
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Wattstopper® DT-200 Occupancy Sensor, Installation Type: Ceiling Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Manual, Coverage (Degrees/Square Feet): 2000 ft², White