Panasonic FV-20VQ3 WhisperCeiling™ Ventilation Fan, 13 x 13 in. Grill, <0.3 Sones, 190 CFM | Graybar Store
Panasonic - WhisperCeiling™ Ventilation Fan, 13 x 13 in. Grill, <0.3 Sones, 190 CFM - FV-20VQ3
+ / - Hover over image to Zoom
Other Views

    WhisperCeiling™ Ventilation Fan, 13 x 13 in. Grill, <0.3 Sones, 190 CFM

    Manufacturer: Panasonic
    Manufacturer #: FV-20VQ3
    SKU: 99528476
    $336.53
    Checking Pricing
         
    CFM:190 CFM
    Sones:0.8
    Grill Size:15 L x 15 W in.
    Housing Dimensions:12-3/16 L x 12-9/32 W x 9-9/32 H in.
    Additional Features:Fits in 2 X 8 Construction; Integrated Dual 4 or 6 Duct Adapter; Quiet, Yet Powerful - Ideal for New And Remodel
    Duct Size:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-20VQ3
    • Additional Features Fits in 2 X 8 Construction; Integrated Dual 4 or 6 Duct Adapter; Quiet, Yet Powerful - Ideal for New And Remodel
    • CFM 190 CFM
    • Duct Size 6 in.
    • Finish White
    • Grill Size 15 L x 15 W in.
    • Housing Dimensions 12-3/16 L x 12-9/32 W x 9-9/32 H in.
    • Series WhisperCeiling
    • Sones 0.8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    WhisperCeiling™ Ceiling Mount Fan, CFM: 190, Housing Dimensions: 12-9/32 W x 12-3/16 L x 9-9/32 H in, Finish: Zinc Galvanized Steel, Sones: 0.8, Grill Size: 15 W x 15 L in