Panasonic FV-05VQ5 WhisperCeiling™ Ventilation Fan, 13 x 13 in. Grill, <0.3 Sones, 50 CFM | Graybar Store
Panasonic - WhisperCeiling™ Ventilation Fan, 13 x 13 in. Grill, <0.3 Sones, 50 CFM - FV-05VQ5
+ / - Hover over image to Zoom
Other Views

    WhisperCeiling™ Ventilation Fan, 13 x 13 in. Grill, <0.3 Sones, 50 CFM

    Manufacturer: Panasonic
    Manufacturer #: FV-05VQ5
    SKU: 25283640
    $207.86
    Checking Pricing
         
    CFM:50 CFM
    Sones:0.3
    Grill Size:13 L x 13 W in.
    Housing Dimensions:10-1/4 L x 10-1/4 W x 7-2/5 H in.
    Additional Features:Fits in 2 X 8 Construction; Integrated Dual 4 or 6 Duct Adapter; Quiet, Yet Powerful - Ideal for New And Remodel
    Duct Size:4 in. or 6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-05VQ5
    • Additional Features Fits in 2 X 8 Construction; Integrated Dual 4 or 6 Duct Adapter; Quiet, Yet Powerful - Ideal for New And Remodel
    • CFM 50 CFM
    • Duct Size 4 in. or 6 in.
    • Finish White
    • Grill Size 13 L x 13 W in.
    • Housing Dimensions 10-1/4 L x 10-1/4 W x 7-2/5 H in.
    • Series WhisperCeiling
    • Sones 0.3
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    WhisperCeiling™ Ceiling Mount Fan, CFM: 50, Housing Dimensions: 10-1/4 W x 10-1/4 L x 7-2/5 H in, Finish: Zinc Galvanized Steel, Sones: <0.3, Grill Size: 13 W x 13 L in