Leviton 9862-PC Ceiling Lamp Holder | Graybar Store
Leviton - Ceiling Lamp Holder - 9862-PC
+ / - Hover over image to Zoom
Other Views

    Ceiling Lamp Holder

    Manufacturer: Leviton
    Manufacturer #: 9862-PC
    SKU: 25243904
    $33.49
    Checking Pricing
         
    Additional Features:Impact-Resistant
    Voltage Rating:250 V AC
    Wattage:120 W
    Lampholder Type:Fluorescent
    Operator Type:Pull Chain
    Lamp Base:GU24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 9862-PC
    • Additional Features Impact-Resistant
    • Lamp Base GU24
    • Lampholder Type Fluorescent
    • Materials Thermoplastic
    • Operator Type Pull Chain
    • Wattage 120 W
    • Voltage Rating 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ceiling Lamp Holder, Fluorescent, 120W, GU24 Base, 250V AC, Thermoplastic