Leviton 9865-13W Ceiling Lamp Holder | Graybar Store
Leviton - Ceiling Lamp Holder - 9865-13W
+ / - Hover over image to Zoom
Other Views

    Ceiling Lamp Holder

    Manufacturer: Leviton
    Manufacturer #: 9865-13W
    SKU: 25186007
    $13.76
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:13 W
    Color:White
    Lampholder Type:Fluorescent
    Lamp Base:GU24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 9865-13W
    • Color White
    • Lamp Base GU24
    • Lampholder Type Fluorescent
    • Wattage 13 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ceiling Lamp Holder, Fluorescent, 13W, GU24 Base, 120V