Bogen PG8W Ceiling Grille for 13 in. Speakers (Semi-Gloss White Enamel) | Graybar Store
Bogen - Ceiling Grille for 13 in. Speakers (Semi-Gloss White Enamel) - PG8W
+ / - Hover over image to Zoom
Other Views

    Ceiling Grille for 13 in. Speakers (Semi-Gloss White Enamel)

    Manufacturer: Bogen
    Manufacturer #: PG8W
    SKU: 88037215
    $7.31
    Checking Pricing
         
    Dimensions:8 in Dia
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # PG8W
    • Color White
    • Dimensions 8 in Dia
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ceiling speaker grille for recessed 8 in. ceiling speakers.