Allied Moulded Products 9350-FANB Ceiling Fixture Support Box | Graybar Store
Allied Moulded Products - Ceiling Fixture Support Box - 9350-FANB
+ / - Hover over image to Zoom
Other Views

    Ceiling Fixture Support Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9350-FANB
    SKU: 25724638
    $18.07
    Checking Pricing
         
    Construction:New Construction
    Color:Beige
    Size:4 x 2-7/16 in
    Depth:2-7/16 in.
    Capacity (Cubic Inch):22.5 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Mounting Type:Adjustable Bar Hanger
    Diameter (Inches):4 in.
    Material:Fiberglass Reinforced Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9350-FANB
    • Color Beige
    • Construction New Construction
    • Size 4 x 2-7/16 in
    • Capacity (Cubic Inch) 22.5 cu. in.
    • Depth 2-7/16 in.
    • Diameter (Inches) 4 in.
    • Mounting Type Adjustable Bar Hanger
    • Material Fiberglass Reinforced Polyester
    • Use With Non-Metallic Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    fiberglassBOX™ Ceiling Fixture Support Box, Adjustable Bar Hanger, Beige/Tan, Depth: 2-7/16 in, Diameter (Inches): 4 in, Size: 4 x 2-7/16 in