Allied Moulded Products PC234-BH Ceiling Fixture Support Box | Graybar Store
Allied Moulded Products - Ceiling Fixture Support Box - PC234-BH
+ / - Hover over image to Zoom
Other Views

    Ceiling Fixture Support Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: PC234-BH
    SKU: 25273578
    $12.98
    Checking Pricing
         
    Construction:New Construction
    Color:Black
    Size:4 x 2-5/16 in
    Depth:2-5/16 in.
    Capacity (Cubic Inch):23.0 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Mounting Type:Adjustable Bar Hanger
    Diameter (Inches):4 in.
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # PC234-BH
    • Color Black
    • Construction New Construction
    • Size 4 x 2-5/16 in
    • Capacity (Cubic Inch) 23.0 cu. in.
    • Depth 2-5/16 in.
    • Diameter (Inches) 4 in.
    • Mounting Type Adjustable Bar Hanger
    • Material Polycarbonate
    • Use With Non-Metallic Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    flexBOX® Ceiling Fixture Support Box, Adjustable Bar Hanger, Black, Depth: 2-5/16 in, Diameter (Inches): 4 in, Size: 4 x 2-5/16 in