Thomas and Betts 54171 FCFB Steel City Ceiling/Fan Box, 4 in. Octagon, Steel, 2-1/8 in. Deep, (3) 1/2 in. Knockouts, NM Sheathed Cable Clamps/F Bracket | Graybar Store
Thomas and Betts - Steel City Ceiling/Fan Box, 4 in. Octagon, Steel, 2-1/8 in. Deep, (3) 1/2 in. Knockouts, NM Sheathed Cable Clamps/F Bracket - 54171 FCFB
+ / - Hover over image to Zoom
Other Views

    Steel City Ceiling/Fan Box, 4 in. Octagon, Steel, 2-1/8 in. Deep, (3) 1/2 in. Knockouts, NM Sheathed Cable Clamps/F Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: 54171 FCFB
    SKU: 95033705
    $54.02
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (2)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:F Bracket/Non-Metallic (C-5) Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54171 FCFB
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 2-1/8 in.
    • Box Shape Octagonal
    • Bracket F Bracket/Non-Metallic (C-5) Clamps
    Product Overview:
    4 in. Octagonal drawn steel 2-1/8 in. deep fan support box with 1/2 in. knockouts, non-metallic (C-5) clamps and F bracket.
    • 22.0 Cubic inch capacity
    • For use with conduit or non-metallic sheathed cable
    • UL Listed