Arlington Ceiling Fan & Fixture Pan Box, For 1/2 in. to 5/8 in. Drywall | Graybar Store
Arlington - Ceiling Fan & Fixture Pan Box, For 1/2 in. to 5/8 in. Drywall
+ / - Hover over image to Zoom
Other Views

    Ceiling Fan & Fixture Pan Box, For 1/2 in. to 5/8 in. Drywall

    Manufacturer: Arlington
         

    • Manufacturer Arlington
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Size
    Depth
    Capacity (Cubic Inch)
    Use With
    Mounting Type
    Diameter (Inches)
    Price
    FB405
    22048616
    Black
    4.250 x 2.315 in
    2.315 in.
    6.0 cu. in.
    1/2 in Drywall; 5/8 in Drywall
    Screw Mount
    4.25 in.
    $
    3
    .64
    /
    EA
    22048616
    Color
    Black
    Size
    4.250 x 2.315 in
    Depth
    2.315 in.
    Capacity (Cubic Inch)
    6.0 cu. in.
    Use With
    1/2 in Drywall; 5/8 in Drywall
    Mounting Type
    Screw Mount
    Diameter (Inches)
    4.25 in.
    $
    3
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FB4050
    22118579
    Black
    4.250 x 2.315 in
    2.315 in.
    6.0 cu. in.
    1/2 in Drywall; 5/8 in Drywall
    Screw Mount
    4.25 in.
    $
    2
    .80
    /
    EA
    22118579
    Color
    Black
    Size
    4.250 x 2.315 in
    Depth
    2.315 in.
    Capacity (Cubic Inch)
    6.0 cu. in.
    Use With
    1/2 in Drywall; 5/8 in Drywall
    Mounting Type
    Screw Mount
    Diameter (Inches)
    4.25 in.
    $
    2
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22048616 SKU, 22048616 ANALYTICS...
    Depth
    2.315 in.
    Capacity (Cubic Inch)
    6.0 cu. in.
    Use With
    1/2 in Drywall; 5/8 in Drywall
    Mounting Type
    Screw Mount
    Diameter (Inches)
    4.25 in.
    Price
    $
    3
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22118579 SKU, 22118579 ANALYTICS...
    Depth
    2.315 in.
    Capacity (Cubic Inch)
    6.0 cu. in.
    Use With
    1/2 in Drywall; 5/8 in Drywall
    Mounting Type
    Screw Mount
    Diameter (Inches)
    4.25 in.
    Price
    $
    2
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available