Chatsworth A1222-HR Enclosure, Ceiling Mount, 24 in. W | Graybar Store
Chatsworth - Enclosure, Ceiling Mount, 24 in. W - A1222-HR
+ / - Hover over image to Zoom
Other Views

    Enclosure, Ceiling Mount, 24 in. W

    Manufacturer: Chatsworth
    Manufacturer #: A1222-HR
    SKU: 22070906
    $1,832.26
    Checking Pricing
         
    Height (Inches):12 in.
    Depth (Inches):12 in.
    Width (Inches):24 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # A1222-HR
    • Depth (Inches) 12 in.
    • Height (Inches) 12 in.
    • Width (Inches) 24 in.
    • Material Aluminum
    • Country of Origin US - USA
    Product Overview:
    Ceiling Enclosure For Active Component, Width (Inches): 24 in, Depth (Inches): 12 in, Height (Inches): 12 in, Aluminum