Allied Moulded Products 9375-FR Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fan/Fixture Support, 4 in. Dia., 3-3/16 in. D, New/Old Work | Graybar Store
Allied Moulded Products - Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fan/Fixture Support, 4 in. Dia., 3-3/16 in. D, New/Old Work - 9375-FR
+ / - Hover over image to Zoom
Other Views

    Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fan/Fixture Support, 4 in. Dia., 3-3/16 in. D, New/Old Work

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9375-FR
    SKU: 25266264
    $6.79
    Checking Pricing
         
    Bracket:No Bracket, Bottom Mounting Holes
    Size (Inches):4 dia.
    Box Depth (Inches):3-11/16 in.
    Installation Type:New or Old Work
    Use With:Fan/Fixture
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9375-FR
    • Box Depth (Inches) 3-11/16 in.
    • Bracket No Bracket, Bottom Mounting Holes
    • Installation Type New or Old Work
    • Materials Thermoset-Fiberglass
    • Size (Inches) 4 dia.
    • Use With Fan/Fixture
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Round 4 in. dia. 3-13/16 in. deep fan/fixture support fiberglassBOX™ with fetter ring nails.
    • 14.0 Cubic inch capacity
    • 70 lb Fan rated
    • 110 lb Fixture rated
    • 1/2 in. deep base with side cube wiring capacity
    • Fan/fixture screws for joist mounting
    • UL® Listed per UL® 514 C
    • Fire Rating Classification/2-hour wall and ceiling