Leviton 49223-CBC QuickPort® In-Ceiling Bracket | Graybar Store
Leviton - QuickPort® In-Ceiling Bracket - 49223-CBC
+ / - Hover over image to Zoom
Other Views

    QuickPort® In-Ceiling Bracket

    Manufacturer: Leviton
    Manufacturer #: 49223-CBC
    SKU: 25703970
    $6.95
    Checking Pricing
         
    Material:Steel
    Part Number:49223-CBC
    Bracket:Metal
    Additional Features:Able to Create a Testable Permanent Link for Cabling That Terminates Above the Drop Ceiling; Allows for ANSI/TIA-568-C
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49223-CBC
    • Part Number 49223-CBC
    • Mounting Style Surface Mount
    • Type In-Ceiling Bracket
    • Additional Features Able to Create a Testable Permanent Link for Cabling That Terminates Above the Drop Ceiling; Allows for ANSI/TIA-568-C
    Product Overview:
    Ceiling Bracket With Drop Ceiling Clip, Surface Mount, Steel
    Able to Create a Testable Permanent Link for Cabling That Terminates Above the Drop Ceiling; Allows for ANSI/TIA-568-C Compliant Cabling Design; Bracket Assembly Can be Moved if the Device is Repositioned; Bracket Assembly Can be Moved if the Device is Re