Thomas and Betts B708-SHK Ceiling Box | Graybar Store
Thomas and Betts - Ceiling Box - B708-SHK
+ / - Hover over image to Zoom
Other Views

    Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B708-SHK
    SKU: 97172111
    $8.41
    Checking Pricing
         
    Construction:New Construction
    Color:Blue
    Size:4 x 5/8 in
    Depth:5/8 in.
    Capacity (Cubic Inch):8.0 cu. in.
    Use With:Fan Supports
    Mounting Type:Screw Mount
    Diameter (Inches):4 in.
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B708-SHK
    • Color Blue
    • Construction New Construction
    • Size 4 x 5/8 in
    • Capacity (Cubic Inch) 8.0 cu. in.
    • Depth 5/8 in.
    • Diameter (Inches) 4 in.
    • Mounting Type Screw Mount
    • Material PVC
    • Use With Fan Supports
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ceiling Box, Screw Mount, Blue, Depth: 5/8 in, Diameter (Inches): 4 in, Size: 4 x 5/8 in