Thomas and Betts 3080-902 Ceiling Box | Graybar Store
Thomas and Betts - Ceiling Box - 3080-902
+ / - Hover over image to Zoom
Other Views

    Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 3080-902
    SKU: 92118905
    $2.45
    Checking Pricing
         
    Color:Brown
    Size:14 in
    Depth:2-1/8 in.
    Mounting Type:Clamp; Snap-In Bracket
    Diameter (Inches):3-1/2 in.
    Material:Phenolic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3080-902
    • Color Brown
    • Size 14 in
    • Depth 2-1/8 in.
    • Diameter (Inches) 3-1/2 in.
    Product Overview:
    Carlon® Ceiling Box, Clamp; Snap-In Bracket, Brown, Depth: 2-1/8 in, Diameter (Inches): 3-1/2 in, Size: 14 in