Pass and Seymour (Legrand) C1-18-RAC Ceiling Box | Graybar Store
Pass and Seymour (Legrand) - Ceiling Box - C1-18-RAC
+ / - Hover over image to Zoom
Other Views

    Ceiling Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: C1-18-RAC
    SKU: 90008106
    $3.08
    Checking Pricing
         
    Construction:Old Work
    Color:Black
    Size:3.25 x 3.15625 in
    Depth:3.15625 in.
    Capacity (Cubic Inch):18.0 cu. in.
    Use With:Electrical Devices
    Mounting Type:Captive Mounting Nails
    Diameter (Inches):3-1/4 in.
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # C1-18-RAC
    • Color Black
    • Construction Old Work
    • Size 3.25 x 3.15625 in
    • Capacity (Cubic Inch) 18.0 cu. in.
    • Depth 3.15625 in.
    • Diameter (Inches) 3-1/4 in.
    • Mounting Type Captive Mounting Nails
    • Material Thermoplastic
    • Use With Electrical Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PASS & SEYMOUR® Ceiling Box, Captive Mounting Nails, Black, Depth: 3.15625 in, Diameter (Inches): 3-1/4 in, Size: 3.25 x 3.15625 in