Pass and Seymour (Legrand) S1-20-JAC Ceiling Box | Graybar Store
Pass and Seymour (Legrand) - Ceiling Box - S1-20-JAC
+ / - Hover over image to Zoom
Other Views

    Ceiling Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: S1-20-JAC
    SKU: 90008103
    $4.82
    Checking Pricing
         
    Construction:New Construction
    Color:Black
    Size:4 x 2.1875 in
    No. of Gangs:1-Gang
    Depth:2.1875 in.
    Capacity (Cubic Inch):20.25 cu. in.
    Use With:Fan Supports; Fixture Supports
    Mounting Type:Captive Mounting Nails
    Diameter (Inches):4 in.
    Material:Noryl Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # S1-20-JAC
    • Color Black
    • Construction New Construction
    • Size 4 x 2.1875 in
    • Capacity (Cubic Inch) 20.25 cu. in.
    • Depth 2.1875 in.
    • Diameter (Inches) 4 in.
    • Materials Plastic
    • Mounting Type Captive Mounting Nails
    • No. of Gangs 1-Gang
    • Material Noryl Thermoplastic
    • Use With Fan Supports; Fixture Supports
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PASS & SEYMOUR® Ceiling Box, Captive Mounting Nails, Black, Depth: 2.1875 in, Diameter (Inches): 4 in, Size: 4 x 2.1875 in