Thomas and Betts 3090-94-40 Ceiling Box | Graybar Store
Thomas and Betts - Ceiling Box - 3090-94-40
+ / - Hover over image to Zoom
Other Views

    Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 3090-94-40
    SKU: 88058040
    $6.94
    Checking Pricing
         
    Color:Brown
    Size:13.5 in
    Depth:2-1/8 in.
    Use With:Fixture support up to 50 lbs.
    Mounting Type:Adjustable Bar Hanger
    Diameter (Inches):3-1/2 in.
    Material:Phenolic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3090-94-40
    • Color Brown
    • Size 13.5 in
    • Depth 2-1/8 in.
    • Diameter (Inches) 3-1/2 in.
    Product Overview:
    Carlon® Ceiling Box, Adjustable Bar Hanger, Brown, Depth: 2-1/8 in, Diameter (Inches): 3-1/2 in, Size: 13.5 in