Thomas and Betts B518P-UPC Ceiling Box | Graybar Store
Thomas and Betts - Ceiling Box - B518P-UPC
+ / - Hover over image to Zoom
Other Views

    Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B518P-UPC
    SKU: 88055388
    $2.92
    Checking Pricing
         
    Construction:New Construction
    Color:Blue
    Size:3 x 2-3/4 in
    Depth:2-3/4 in.
    Capacity (Cubic Inch):18 cu. in.
    Use With:Fixture Supports
    Mounting Type:Captive Nails
    Diameter (Inches):3 in.
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B518P-UPC
    • Color Blue
    • Construction New Construction
    • Size 3 x 2-3/4 in
    • Capacity (Cubic Inch) 18 cu. in.
    • Depth 2-3/4 in.
    • Diameter (Inches) 3 in.
    • Materials Polycarbonate
    • Mounting Type Captive Nails
    • Material Polycarbonate
    • Use With Fixture Supports
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ceiling Box, Captive Nails, Blue, Depth: 2-3/4 in, Diameter (Inches): 3 in, Size: 3 x 2-3/4 in