Thomas and Betts 3R-16-N Ceiling Box | Graybar Store
Thomas and Betts - Ceiling Box - 3R-16-N
+ / - Hover over image to Zoom
Other Views

    Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 3R-16-N
    SKU: 88037439
    $3.19
    Checking Pricing
         
    Color:Black
    Size:16 in
    Depth:2-1/4 in.
    Use With:Fixture support up to 50 lbs.
    Mounting Type:Angled Nails
    Diameter (Inches):3-1/2 in.
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3R-16-N
    • Color Black
    • Size 16 in
    • Depth 2-1/4 in.
    • Diameter (Inches) 3-1/2 in.
    • Materials Polycarbonate
    Product Overview:
    Carlon® Ceiling Box, Angled Nails, Black, Depth: 2-1/4 in, Diameter (Inches): 3-1/2 in, Size: 16 in