Thomas and Betts FN-426-CV-BH Ceiling Box | Graybar Store
Thomas and Betts - Ceiling Box - FN-426-CV-BH
+ / - Hover over image to Zoom
Other Views

    Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: FN-426-CV-BH
    SKU: 25803456
    $18.20
    Checking Pricing
         
    Color:Black
    Size:4 x 2-3/4 in
    Depth:2-3/4 in.
    Capacity (Cubic Inch):26.0 cu. in.
    Use With:Ceiling Fixtures
    Mounting Type:Adjustable Bar Hanger
    Diameter (Inches):4 in.
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # FN-426-CV-BH
    • Color Black
    • Size 4 x 2-3/4 in
    • Capacity (Cubic Inch) 26.0 cu. in.
    • Depth 2-3/4 in.
    • Diameter (Inches) 4 in.
    • Mounting Type Adjustable Bar Hanger
    • Material Polycarbonate
    • Use With Ceiling Fixtures
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ceiling Box, Adjustable Bar Hanger, Black, Depth: 2-3/4 in, Diameter (Inches): 4 in, Size: 4 x 2-3/4 in