Pass and Seymour (Legrand) S109-FAN Ceiling Box | Graybar Store
Pass and Seymour (Legrand) - Ceiling Box - S109-FAN
+ / - Hover over image to Zoom
Other Views

    Ceiling Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: S109-FAN
    SKU: 25359236
    $6.34
    Checking Pricing
         
    Color:Black
    Size:4 x 2.75 in
    Depth:2.75 in.
    Capacity (Cubic Inch):9.0 cu. in.
    Use With:Fan Supports; Fixture Supports
    Mounting Type:Joist
    Diameter (Inches):4 in.
    Material:Noryl Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # S109-FAN
    • Color Black
    • Size 4 x 2.75 in
    • Capacity (Cubic Inch) 9.0 cu. in.
    • Depth 2.75 in.
    • Diameter (Inches) 4 in.
    • Mounting Type Joist
    • Material Noryl Thermoplastic
    • Use With Fan Supports; Fixture Supports
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PASS & SEYMOUR® Ceiling Box, Joist, Black, Depth: 2.75 in, Diameter (Inches): 4 in, Size: 4 x 2.75 in