Thomas and Betts BH614R Ceiling Box | Graybar Store
Thomas and Betts - Ceiling Box - BH614R
+ / - Hover over image to Zoom
Other Views

    Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: BH614R
    SKU: 25198322
    $6.22
    Checking Pricing
         
    Construction:Old Work
    Color:Blue
    Size:3-1/2 x 2-3/8 in
    Depth:2-3/8 in.
    Capacity (Cubic Inch):14.5 cu. in.
    Use With:Fixture Supports
    Mounting Type:Base; Ears; Snap-In Bracket
    Diameter (Inches):3-1/2 in.
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BH614R
    • Color Blue
    • Construction Old Work
    • Size 3-1/2 x 2-3/8 in
    • Capacity (Cubic Inch) 14.5 cu. in.
    • Depth 2-3/8 in.
    • Diameter (Inches) 3-1/2 in.
    • Mounting Type Base; Ears; Snap-In Bracket
    • Material PVC
    • Use With Fixture Supports
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon SuperBlue® Ceiling Box, Base; Ears; Snap-In Bracket, Blue, Depth: 2-3/8 in, Diameter (Inches): 3-1/2 in, Size: 3-1/2 x 2-3/8 in