Thomas and Betts BH525P Ceiling Box | Graybar Store
Thomas and Betts - Ceiling Box - BH525P
+ / - Hover over image to Zoom
Other Views

    Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: BH525P
    SKU: 22016766
    $5.41
    Checking Pricing
         
    Construction:New Construction
    Color:Blue
    Size:4 x 3 in
    Depth:3 in.
    Capacity (Cubic Inch):25.0 cu. in.
    Use With:Fixture Supports
    Mounting Type:Nails
    Diameter (Inches):4 in.
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BH525P
    • Color Blue
    • Construction New Construction
    • Size 4 x 3 in
    • Capacity (Cubic Inch) 25.0 cu. in.
    • Depth 3 in.
    • Diameter (Inches) 4 in.
    • Mounting Type Nails
    • Material PVC
    • Use With Fixture Supports
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon SuperBlue® Ceiling Box, Nails, Blue, Depth: 3 in, Diameter (Inches): 4 in, Size: 4 x 3 in