Thomas and Betts BH525H Ceiling Box | Graybar Store
Thomas and Betts - Ceiling Box - BH525H
+ / - Hover over image to Zoom
Other Views

    Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: BH525H
    SKU: 22016764
    $8.70
    Checking Pricing
         
    Construction:New Construction
    Color:Blue
    Size:4 x 3 in
    Depth:3 in.
    Capacity (Cubic Inch):25.0 cu. in.
    Use With:Fixture Supports
    Mounting Type:Adjustable Bar Hanger
    Diameter (Inches):4 in.
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BH525H
    • Color Blue
    • Construction New Construction
    • Size 4 x 3 in
    • Capacity (Cubic Inch) 25.0 cu. in.
    • Depth 3 in.
    • Diameter (Inches) 4 in.
    • Mounting Type Adjustable Bar Hanger
    • Material PVC
    • Use With Fixture Supports
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon SuperBlue® Ceiling Box, Adjustable Bar Hanger, Blue, Depth: 3 in, Diameter (Inches): 4 in, Size: 4 x 3 in