Graybar Vendor RG59U-SIAMESE-18/2-NP-CCTV-500R CCTV Siamese Coaxial cable | Graybar Store
Graybar Vendor - CCTV Siamese Coaxial cable - RG59U-SIAMESE-18/2-NP-CCTV-500R
+ / - Hover over image to Zoom
Other Views

    CCTV Siamese Coaxial cable

    Manufacturer: Graybar Vendor
    Manufacturer #: RG59U-SIAMESE-18/2-NP-CCTV-500R
    SKU: 25043353
    $104.07
    Checking Pricing
         
    Conductor Size:18 AWG
    No. of Conductors:2
    Length:500 ft. Reel
    Cable Type:RG59U
    Conductor Material:Bare Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # RG59U-SIAMESE-18/2-NP-CCTV-500R
    • Cable Type RG59U
    • No. of Conductors 2
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 500 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    18 AWG 500 foot reel CCTV coaxial cable
    • Bare Copper Center Conductor
    • 95% Bare Copper Braid
    • PE Dielectric