Altronix ALTV2416 CCTV Power Supply designed with sixteen (16) individual fused output | Graybar Store
Altronix - CCTV Power Supply designed with sixteen (16) individual fused output - ALTV2416
+ / - Hover over image to Zoom
Other Views

    CCTV Power Supply designed with sixteen (16) individual fused output

    Manufacturer: Altronix
    Manufacturer #: ALTV2416
    SKU: 22119336
    $137.91
    Checking Pricing
         
    Input/Output:115V AC /24/28V AC
    Amps:8 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # ALTV2416
    • Amps 8 A
    • Input/Output 115V AC /24/28V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    16 Fused Output CCTV Power Supply
    Provides 24VAC or 28VAC distributed via sixteen fuse protected output. ALTV2416220 is a 220VAC Input version of this unit.