Altronix ALTV248 CCTV Power Supply designed with eight (8) individual fused output | Graybar Store
Altronix - CCTV Power Supply designed with eight (8) individual fused output - ALTV248
+ / - Hover over image to Zoom
Other Views

    CCTV Power Supply designed with eight (8) individual fused output

    Manufacturer: Altronix
    Manufacturer #: ALTV248
    SKU: 22119374
    $85.49
    Checking Pricing
         
    Input/Output:115V AC /24/28V AC (8)
    Amps:4 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # ALTV248
    • Amps 4 A
    • Input/Output 115V AC /24/28V AC (8)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 fused output CCTV power supply.
    Wall mount CCTV Power Supply provides 24VAC or 28VAC distributed via four fuse protected output for powering CCTV Cameras, heaters and other video accessories.