Altronix 400ULPD4R Multi-Ouput CCTV Power Supply | Graybar Store
Altronix - Multi-Ouput CCTV Power Supply - 400ULPD4R
+ / - Hover over image to Zoom
Other Views

    Multi-Ouput CCTV Power Supply

    Manufacturer: Altronix
    Manufacturer #: 400ULPD4R
    SKU: 25543072
    $222.81
    Checking Pricing
         
    Output Voltage:12 V DC; 24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # 400ULPD4R
    • Output Voltage 12 V DC; 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CCTV Power Supply, Output Voltage: 12 V DC; 24 V DC