Altronix R2416UL CCTV Power Supply | Graybar Store
Altronix - CCTV Power Supply - R2416UL
+ / - Hover over image to Zoom
Other Views

    CCTV Power Supply

    Manufacturer: Altronix
    Manufacturer #: R2416UL
    SKU: 22119483
    $282.83
    Checking Pricing
         
    Output Voltage:24 V AC
    VA Rating:333.5 VA
    Color:Black
    Dimensions:19.125 L x 8.5 W x 3.26 H in
    Rack Units:2
    Input Voltage:115 V AC
    Mount Type:Rack Mount
    Length:19.125 in.
    Use With:Standard EIA 19 in Rack
    Product Includes:Spare Fuses
    Amps:7 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # R2416UL
    • Color Black
    • Dimensions 19.125 L x 8.5 W x 3.26 H in
    • Rack Units 2
    • Amps 7 A
    • Input Voltage 115 V AC
    • Length 19.125 in.
    • Mount Type Rack Mount
    • Output Voltage 24 V AC
    • Product Includes Spare Fuses
    • VA Rating 333.5 VA
    • Use With Standard EIA 19 in Rack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Altronix® CCTV Power Supply, Output Voltage: 24 V AC, Input Voltage: 115 V AC, Black, Length: 19.125 in