Burndy CB14420SK Busbar With Iso Kit | Graybar Store
Burndy - Busbar With Iso Kit - CB14420SK
+ / - Hover over image to Zoom
Other Views

    Busbar With Iso Kit

    Manufacturer: Burndy
    Manufacturer #: CB14420SK
    SKU: 25618188
    $126.63
    Checking Pricing
         
    Dimensions (Inches):4 W x 20 L
    Length:20 in.
    Thickness (Inches):1/4
    Width (Inches):4
    Product Includes:ISO Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CB14420SK
    • Dimensions (Inches) 4 W x 20 L
    • Length 20 in.
    • Product Includes ISO Kit
    • Thickness (Inches) 1/4
    • Width (Inches) 4
    • SAP Material Type ZSTD
    Product Overview:
    Length: 20 in, Width Inches: 4 in