Milwaukee Tool 22-130 Caution Tape | Graybar Store
Milwaukee Tool - Caution Tape - 22-130
+ / - Hover over image to Zoom
Other Views

    Caution Tape

    Manufacturer: Milwaukee Tool
    Manufacturer #: 22-130
    SKU: 98413904
    $30.21
    Checking Pricing
         
    Color:Red
    Legend:Caution
    Length:1000 ft.
    Width (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 22-130
    • Color Red
    • Legend Caution
    • Length 1000 ft.
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Caution Tape, Length: 1000 ft, Width Inches: 6 in, Red, Legend: Caution