Greenlee 84305 3/8-16 Caulking Anchor With Setting Tool, Min. Embedment 1-1/4 in. | Graybar Store
Greenlee - 3/8-16 Caulking Anchor With Setting Tool, Min. Embedment 1-1/4 in. - 84305
+ / - Hover over image to Zoom
Other Views

    3/8-16 Caulking Anchor With Setting Tool, Min. Embedment 1-1/4 in.

    Manufacturer: Greenlee
    Manufacturer #: 84305
    SKU: 88121675
    $161.00
    Checking Pricing
         
    Thread Size (Inches):3/8-16
    Anchor Type:Caulking Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 84305
    • Thread Size (Inches) 3/8-16
    • Anchor Type Caulking Anchor
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Zinc alloy and lead 3/8-16 caulking anchor and 84335 setting tool. Minimum embedment 1-1/4 in. Hole size diameter 3/4 in. Tension strength 312 lb. Package of 50.
    • Zinc Alloy and Lead Caulking Anchor Can be Set Flush or Subset (Greenlee Setting Tool Required)
    • Rustproof For Interior or Exterior Use
    • For Setting in Hollow Block
    • To Set Anchors All Same Depth, Use Greenlee Screw Anchor Expander