Greenlee 84299 1/4-20 Caulking Anchor With Setting Tool, Min. Embedment 7/8 in. | Graybar Store
Greenlee - 1/4-20 Caulking Anchor With Setting Tool, Min. Embedment 7/8 in. - 84299
+ / - Hover over image to Zoom
Other Views

    1/4-20 Caulking Anchor With Setting Tool, Min. Embedment 7/8 in.

    Manufacturer: Greenlee
    Manufacturer #: 84299
    SKU: 88121674
    $121.03
    Checking Pricing
         
    Thread Size (Inches):1/4-20
    Anchor Type:Caulking Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 84299
    • Thread Size (Inches) 1/4-20
    • Anchor Type Caulking Anchor
    Product Overview:
    Zinc alloy and lead 1/4-20 caulking anchor and 84329 setting tool. Minimum embedment 7/8 in. Hole size diameter 1/2 in. Tension strength 125 lb. Package of 100.
    • Zinc Alloy and Lead Caulking Anchor Can be Set Flush or Subset (Greenlee Setting Tool Required)
    • Rustproof For Interior or Exterior Use
    • For Setting in Hollow Block
    • To Set Anchors All Same Depth, Use Greenlee Screw Anchor Expander