Superior Essex Category 6A ScTP (F/UTP) Plenum Cable | Graybar Store
Superior Essex - Category 6A ScTP (F/UTP) Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Category 6A ScTP (F/UTP) Plenum Cable

    Manufacturer: Superior Essex
         

    Superior Essex's 6A ScTP (F/UTP) cable, swept out to 650 MHz, meets or exceeds ANSI/TIA/EIA-568-B for Cat 6A cables a requirement for 10GBASE-T applications.

    • Plenum rated
    • Overall shielded core
    • Tested to 650MHz
    • Performance assurance for 10 Gigabit Ethernet and multiple high-bandwidth applications
    • Suitable for 10 Mbps 10GBASE-T and legacy applications 10BASE-T through 1000BASE-T ethernet, ATM and token ring
    • Backwards compatible to legacy protocol and applications
    • Easily identifiable conductors mates even in low light environments
    • 23 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Price
    6AP4P24-S-WH-R-ESS-AP
    25108598
    White
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1133
    .72
    1000 Ft
    /
    Reel
    25108598
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    $
    1133
    .72
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-S-RD-R-ESS-AP
    25108593
    Red
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1133
    .72
    1000 Ft
    /
    Reel
    25108593
    Color
    Red
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    $
    1133
    .72
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25108598 SKU, 25108598 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Price
    $
    1133
    .72
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25108593 SKU, 25108593 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Price
    $
    1133
    .72
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available