Siemon 9A6P4-A5-06-R1A Category 6A F/UTP 4-Pair Cable - US, Blue | Graybar Store
Siemon - Category 6A F/UTP 4-Pair Cable - US, Blue - 9A6P4-A5-06-R1A
+ / - Hover over image to Zoom
Other Views

    Category 6A F/UTP 4-Pair Cable - US, Blue

    Manufacturer: Siemon
    Manufacturer #: 9A6P4-A5-06-R1A
    SKU: 25167967
    $1,176.13
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9A6P4-A5-06-R1A
    • Color Blue
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Blue Category 6A Shielded plenum 4-pair UTP cable.
    • F/UTP
    • Central isolation member
    • Shield is an aluminum foil tape enclosing a tinned copper drain wire
    • Reversed sequential measurements marking on jacket
    • Supports 10GBASE-T, 1000BASE-T, 100BASE-T, 10BASE-T, HDBASE-T and PoE