Siemon Category 6A F/UTP 4-Pair Cable - US | Graybar Store
Siemon - Category 6A F/UTP 4-Pair Cable - US
+ / - Hover over image to Zoom
Other Views

    Category 6A F/UTP 4-Pair Cable - US

    Manufacturer: Siemon
         

    Siemon's Category 6A F/UTP cable provides channel performance exceeding category 6a requirements. This cable supports emerging and converging IP applications like VoIP, IP Video and future 10 gigabit applications.

    • F/UTP
    • Central isolation member
    • Shield is an aluminum foil tape enclosing a tinned copper drain wire
    • Reversed sequential measurements marking on jacket
    • Supports 10GBASE-T, 1000BASE-T, 100BASE-T, 10BASE-T, HDBASE-T and PoE
    See More >>
    • Manufacturer Siemon
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Additional Features
    Cable Type
    Packaging
    Price
    9A6P4-A5-06-R1A
    25167967
    Blue
    4
    1000 Foot Box
    $
    1176
    .13
    /
    EA
    25167967
    Color
    Blue
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    Packaging
    $
    1176
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9A6P4-A5-04-R1A
    25187605
    Grey
    4
    Aluminum Foil Tape Enclosing a Tinned Copper Drain Wire
    F/UTP
    1000 ft Reel
    $
    1176
    .14
    /
    EA
    25187605
    Color
    Grey
    No. of Pairs
    4
    Package
    Additional Features
    Aluminum Foil Tape Enclosing a Tinned Copper Drain Wire
    Cable Type
    F/UTP
    Packaging
    1000 ft Reel
    $
    1176
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9A6R4-A5-05-R1A
    25413037
    Yellow
    4
    Aluminum Foil Tape Enclosing a Tinned Copper Drain Wire
    F/UTP
    1000 ft Reel
    $
    616
    .34
    /
    EA
    25413037
    Color
    Yellow
    No. of Pairs
    4
    Package
    Additional Features
    Aluminum Foil Tape Enclosing a Tinned Copper Drain Wire
    Cable Type
    F/UTP
    Packaging
    1000 ft Reel
    $
    616
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9A6P4-A5-02-R1A
    25167966
    White
    4
    Aluminum Foil Tape Enclosing a Tinned Copper Drain Wire
    F/UTP
    1000 ft Reel
    $
    1176
    .13
    /
    EA
    25167966
    Color
    White
    No. of Pairs
    4
    Package
    Additional Features
    Aluminum Foil Tape Enclosing a Tinned Copper Drain Wire
    Cable Type
    F/UTP
    Packaging
    1000 ft Reel
    $
    1176
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167967 SKU, 25167967 ANALYTICS...
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    Packaging
    Price
    $
    1176
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25187605 SKU, 25187605 ANALYTICS...
    Package
    Additional Features
    Aluminum Foil Tape Enclosing a Tinned Copper Drain Wire
    Cable Type
    F/UTP
    Packaging
    1000 ft Reel
    Price
    $
    1176
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25413037 SKU, 25413037 ANALYTICS...
    Package
    Additional Features
    Aluminum Foil Tape Enclosing a Tinned Copper Drain Wire
    Cable Type
    F/UTP
    Packaging
    1000 ft Reel
    Price
    $
    616
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167966 SKU, 25167966 ANALYTICS...
    Package
    Additional Features
    Aluminum Foil Tape Enclosing a Tinned Copper Drain Wire
    Cable Type
    F/UTP
    Packaging
    1000 ft Reel
    Price
    $
    1176
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available