Superior Essex 6P4P24-S-GY-R-ESS-AP Category 6+ ScTP (F/UTP) Plenum, Grey | Graybar Store
Superior Essex - Category 6+ ScTP (F/UTP) Plenum, Grey - 6P4P24-S-GY-R-ESS-AP
+ / - Hover over image to Zoom
Other Views

    Category 6+ ScTP (F/UTP) Plenum, Grey

    Manufacturer: Superior Essex
    Manufacturer #: 6P4P24-S-GY-R-ESS-AP
    SKU: 25266688
    $1,068.94
    Checking Pricing
         
    Color:Grey
    No. of Pairs:4
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6P4P24-S-GY-R-ESS-AP
    • Color Grey
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey category 6+ ScTP (F/UTP) plenum 4-pair cable. Manufacturer's part number 6T-272-3B.
    • Plenum rated
    • Overall shielded core
    • Tested to 5000MHz
    • Exceeds Cat 6 cable performance
    • Suitable for 10GBASE-T (up to 55 meters) 1000BASE-T and legacy ethernet applications, ATM and token ring
    • Easily identifiable conductors mates even in low light environments
    • 23 AWG solid bare annealed copper