Superior Essex Category 6+ ScTP (F/UTP) Plenum | Graybar Store
Superior Essex - Category 6+ ScTP (F/UTP) Plenum
+ / - Hover over image to Zoom
Other Views

    Category 6+ ScTP (F/UTP) Plenum

    Manufacturer: Superior Essex
         

    Superior Essex's 6+ ScTP (F/UTP) cable, swept out to 500 MHz, meets or exceeds ANSI/TIA/EIA-568-B for The core is wrapped with an aluminum foil tape and has a tin coated drain wire.

    • Plenum rated
    • Overall shielded core
    • Tested to 5000MHz
    • Exceeds Cat 6 cable performance
    • Suitable for 10GBASE-T (up to 55 meters) 1000BASE-T and legacy ethernet applications, ATM and token ring
    • Easily identifiable conductors mates even in low light environments
    • 23 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Packaging
    Additional Features
    Cable Type
    Price
    6P4P24-S-WH-R-ESS-AP
    25266689
    White
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1068
    .94
    1000 Ft
    /
    Reel
    25266689
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Additional Features
    Cable Type
    $
    1068
    .94
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-S-GY-R-ESS-AP
    25266688
    Grey
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1068
    .94
    1000 Ft
    /
    Reel
    25266688
    Color
    Grey
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Additional Features
    Cable Type
    $
    1068
    .94
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-S-OR-R-ESS-AP
    25266693
    Orange
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1068
    .94
    1000 Ft
    /
    Reel
    25266693
    Color
    Orange
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Additional Features
    Cable Type
    $
    1068
    .94
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-S-GN-R-ESS-AP
    25266690
    Green
    4
    1000 ft Reel
    Aluminum/PET Shield With 10% Overlap
    F/UTP (ScTP)
    $
    1068
    .94
    1000 Ft
    /
    Reel
    25266690
    Color
    Green
    No. of Pairs
    4
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Additional Features
    Aluminum/PET Shield With 10% Overlap
    Cable Type
    F/UTP (ScTP)
    $
    1068
    .94
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25266689 SKU, 25266689 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Additional Features
    Cable Type
    Price
    $
    1068
    .94
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25266688 SKU, 25266688 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Additional Features
    Cable Type
    Price
    $
    1068
    .94
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25266693 SKU, 25266693 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Additional Features
    Cable Type
    Price
    $
    1068
    .94
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25266690 SKU, 25266690 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Additional Features
    Aluminum/PET Shield With 10% Overlap
    Cable Type
    F/UTP (ScTP)
    Price
    $
    1068
    .94
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available