ITW Linx CAT6-75 Category 6 Outside Plant Cable Protector (Using 110 Punchdown In/Out) | Graybar Store
ITW Linx - Category 6 Outside Plant Cable Protector (Using 110 Punchdown In/Out) - CAT6-75
+ / - Hover over image to Zoom
Other Views

    Category 6 Outside Plant Cable Protector (Using 110 Punchdown In/Out)

    Manufacturer: ITW Linx
    Manufacturer #: CAT6-75
    SKU: 22103427
    $108.98
    Checking Pricing
         
    Dimensions:4.25 Inch W X 1.5 Inch D X 4.25 Inch H
    No. of Pairs:4
    Clamping Voltage:75V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # CAT6-75
    • Dimensions 4.25 Inch W X 1.5 Inch D X 4.25 Inch H
    • Category Cat 5e
    • Clamping Voltage 75V
    • No. of Pairs 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Category 6 solid-state building entrance protector, protects high-performance 4-pair CAT 6 outside plant cables as well as CAT 6 UTP cables for voice or ISDN low-voltage (digital, 75V) Applications. Using 110 Punchdown In/Out.