Siemon CJ6-W4-1000 Category 6 Cross Connect Wire, BL/OR/GN/BR | Graybar Store
Siemon - Category 6 Cross Connect Wire, BL/OR/GN/BR - CJ6-W4-1000
+ / - Hover over image to Zoom
Other Views

    Category 6 Cross Connect Wire, BL/OR/GN/BR

    Manufacturer: Siemon
    Manufacturer #: CJ6-W4-1000
    SKU: 22081236
    $299.78
    Checking Pricing
         
    Color:Blue and White, Orange and White, Green and White, Brown and White
    No. of Pairs:4
    Package:1000 Foot Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CJ6-W4-1000
    • Color Blue and White, Orange and White, Green and White, Brown and White
    • Category Cat 6
    • Type Cross-Connect Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • No. of Pairs 4
    • Package 1000 Foot Spool
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Category 6 webbed cross-connect wire, 4-pairs. Pair-1 with color code blue-white, pair-2 orange-white, pair-3 green-white, and pair-4 brown-white.
    • Twisted-Pairs
    • Exceeds category 6 specifications