Superior Essex Category 6 CMR/CMX Outdoor Cable | Graybar Store
Superior Essex - Category 6 CMR/CMX Outdoor Cable
+ / - Hover over image to Zoom
Other Views

    Category 6 CMR/CMX Outdoor Cable

    Manufacturer: Superior Essex
         

    • Manufacturer Superior Essex
    • Category Cat 6
    • Type Outdoor
    • Flammability Rating CMR/CMX; UL 444; UL 1581; UL 1666
    • Gauge 23 AWG
    • Jacket Material PVC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    No. of Pairs
    Price
    6-SWP-PV4P24-BE-S-ESS
    25638905
    Beige
    1000 ft per BrakeBox
    4
    $
    0
    .32
    /
    EA
    25638905
    Color
    Beige
    Packaging
    1000 ft per BrakeBox
    No. of Pairs
    4
    $
    0
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6-SWP-PV4P24-GY-S-ESS
    25638907
    Grey
    1000 ft per BrakeBox
    4
    $
    0
    .32
    /
    EA
    25638907
    Color
    Grey
    Packaging
    1000 ft per BrakeBox
    No. of Pairs
    4
    $
    0
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25638905 SKU, 25638905 ANALYTICS...
    No. of Pairs
    4
    Price
    $
    0
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25638907 SKU, 25638907 ANALYTICS...
    No. of Pairs
    4
    Price
    $
    0
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available