General Cable 6P4P24-BL-P-HLX-TP-CE Category 6 Cable, CMP, White | Graybar Store
General Cable - Category 6 Cable, CMP, White - 6P4P24-BL-P-HLX-TP-CE
+ / - Hover over image to Zoom
Other Views

    Category 6 Cable, CMP, White

    Manufacturer: General Cable
    Manufacturer #: 6P4P24-BL-P-HLX-TP-CE
    SKU: 25647412
    $315.92
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    Package:1000 Foot Box
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6P4P24-BL-P-HLX-TP-CE
    • Color Blue
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue category 6 plenum 4-pair cable.
    • Performance guaranteed
    • 24 AWG solid bare annealed copper
    • Plenum Fluoropolymer
    • Ripcord applied longitudinally under jacket
    • Jacket, low-smoke, flame-retardant PVC